Beli Ampere Meter 3 Phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  2. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  3. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  4. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  5. TESTO Tang Ampere
    Mulai

    Rp5.099.900

    TESTO Tang Ampere
    Deskripsi:
    -An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
  6. Multi Tang Ampere
    Mulai

    Rp4.299.900

    Multi Tang Ampere
    Deskripsi:
    -Current in 1 phase/3 phase electric paths can now be measured merely by touching.
  7. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. LARKIN Digital Panel Meter
    Mulai

    Rp999.900

    LARKIN Digital Panel Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
  10. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  11. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  12. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  13. Hioki Probe Clamp On (Probe Penjepit) (Probe Tang Ampere)
    Mulai

    Rp3.799.900

    Hioki Probe Clamp On (Probe Penjepit) (Probe Tang Ampere)
    Deskripsi:
    Simply Connect to a Tester or Recorder to Easily Measure Large Currents
    atribut:
    • Max.Rated Voltage to Earth: 600 Vrms (50/60 Hz, CAT III)
  14. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
Daftar Harga Ampere Meter 3 Phase Terbaru November 2026
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp35.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Sanwa Instrument Tang AmpereRp2.499.900
Sanwa Instrument Tang Ampere DigitalRp1.299.900
TESTO Tang AmpereRp5.099.900
Multi Tang AmpereRp4.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)